• The item cannot be ordered due to missing prices.

APMT 180512 ER, HB7730, Type: GG

Article no.: 215257 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180512 ER
Type GG
Corner radius 1.2 mm
Grade HB7730
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215257 GG
EAN / GTIN 4045197673534
Manufacturer number 215257 GG

Application Table

GG(G)
K
250
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 180512 ER, HB7730, Type: GG

APMT 180512 ER, HB7730, Type: GG

Corner radius 1.2 mm 1.6 mm 2 mm
ISO code indexable insert APMT 180512 ER APMT 133516 ER APMT 060220 ER
Tool material Carbide Carbide Carbide
Grade HB7730 HB7730 HB7730
Type GG GG GG
Feed fz per tooth 0.2 mm 0.18 mm 0.08 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart