• The item cannot be ordered due to missing prices.

Indexable face / shoulder mill 90° 80/6 mm

Article no.: 215050 80/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SOMT 09T304
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215050 80/6
EAN / GTIN 4045197132659
Manufacturer number 215050 80/6

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart