• The item cannot be ordered due to missing prices.

SPKN 1203 EDER UNI

Article no.: 213560 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPKN 1203 EDER
Type UNI
Grade HB7720
Tool material Carbide
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213560 UNI
EAN / GTIN 4045197319357
Manufacturer number 213560 UNI

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
GG(G)
K
200
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart