{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 43 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 49 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | OF.. 050405 | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Setting angle κ | 43 degrees | |
Type of product | Face mill |
Article number | 213300 40/5 | |
EAN / GTIN | 4045197130990 |