{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Hi5 | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 25.6 mm | |
maximum cutting depth ap max | 1.4 mm | |
Overall length Ltot | 43 mm | |
Mounting thread M | M16 | |
suitable indexable insert | POMX 0704.. | |
Set of insert screws | 219884 (10IP; 2.2 Nm) | |
Type of product | Copy mill |
Article number | 213205 40/4 | |
EAN / GTIN | 4045197783530 | |
Manufacturer number | 213205 40/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |