• The item cannot be ordered due to missing prices.

XDPW 070308 SR ST900

Article no.: 212924 ST900

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDPW 070308 SR
    Type ST900
    Corner radius 0.8 mm
    Grade HB7530
    Tool material Carbide
    Programming radius at ap max 1.58 mm
    maximum cutting depth ap max 0.85 mm
    Feed fz per tooth 0.72 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212924 ST900
    EAN / GTIN 4045197812551
    Manufacturer number 212924 ST900

    Application Table

    Steel < 500 N/mm²
    P
    320
    Steel < 750 N/mm²
    P
    270
    Steel < 900 N/mm²
    P
    230
    wet maximum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.5 … 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart