• The item cannot be ordered due to missing prices.

Milling insert ⌀ 10 mm ST1400

Article no.: 212714 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type ST1400
    Grade HB7520
    Tool material Carbide
    Corner radius R 1 mm
    Feed f z in short-chipping aluminium 0.2 mm
    Feed fz in steel < 1400 N/mm2 0.2 mm
    Number of changes/inserts 1
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212714 ST1400
    EAN / GTIN 4045197761569
    Manufacturer number 212714 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    360
    Steel < 750 N/mm²
    P
    300
    Steel < 900 N/mm²
    P
    240
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    160
    GG(G)
    K
    240
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Detailed application values can be found in the GARANT machining handbook No. 110020.
    • Maximum concentricity and interchange accuracy: ±0.015 mm.

    Application:

    Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart