• The item cannot be ordered due to missing prices.

Copy mill 0° negative 66/5 mm

Article no.: 212165 66/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 66 mm
    Number of cutting edges Z 5
    Shank type with bore
    Milling head suitable for insert shape round
    Milling application Circular milling; Ramping
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D3 50 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 27 mm
    Circular interpolation milling ⌀ Dmin 116 mm
    Circular interpolation milling ⌀ Dmax 130 mm
    Circular interpolation milling ap 3.5 mm
    Ramping angle αmax 1.4 degrees
    Ramping length L for αmax 45.92 mm
    suitable indexable insert RD..1604
    Pack of insert screws 219800 (20IP; 5.7 Nm)
    Set of retaining washers 219955
    Setting angle κ 15 – 30 degrees
    Fz Helix 0.7
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212165 66/5
    EAN / GTIN 4045197406804
    Manufacturer number 212165 66/5

    Description

    Version:

    Milling body with irregular pitch for smooth cutting.
    • High axial run-out accuracy and concentricity
    • Stepless repositioning as the cutting edge wears.

    Application:

    With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers.

    Attention:

    Retaining screws and retaining washers should not be used for inserts with positive geometry.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.
    ap max = 3.5 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart