This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Copy mill 0° negative heavy metal 20L mm

Article no.: 212110 20L
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 10 mm
Overhang L1 100 mm
Overall length Ltot 155 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 30 mm
Circular interpolation milling ⌀ Dmax 38 mm
Circular interpolation milling ap 2.5 mm
Ramping angle αmax 5.37 degrees
Ramping length L for αmax 7.48 mm
suitable indexable insert RD..1003
Pack of insert screws 219804 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212110 20L
Manufacturer number 212110 20L

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2 mm.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart