{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 6 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 28 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 63 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 1.07 degrees | |
Ramping length L for αmax | 26.21 mm | |
suitable indexable insert | RD.. 0702 | |
Set of insert screws | 219803 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 212100 35 | |
EAN / GTIN | 4045197192509 | |
Manufacturer number | 212100 35 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |