• The item cannot be ordered due to missing prices.

RPKT 10T3MOT INOX

Article no.: 212040 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RPKT 10T3MOT
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212040 INOX
EAN / GTIN 4062406390341
Manufacturer number 212040 INOX

Application Table

INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / ap = 1 mm.
In order to use all six cutting edges, an ap of 2.5 mm must not be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart