• The item cannot be ordered due to missing prices.

RPKW 10T3MOT ST1400

Article no.: 212034 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RPKW 10T3MOT
Type ST1400
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.35 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212034 ST1400
EAN / GTIN 4062406390310
Manufacturer number 212034 ST1400

Application Table

Steel < 750 N/mm²
P
330
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
180
GG(G)
K
220
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Round inserts with sixfold indexing. Taking the maximum cutting depth into account, six fully functional cutting edges are produced.

Note:

Standard application values for ae = 0.3×D / ap = 1 mm.
In order to use all six cutting edges, an ap of 2.5 mm must not be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart