• The item cannot be ordered due to missing prices.

Copy and face mills, indexed 66/6 mm

Article no.: 212018 66/6

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Circular milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 6
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Circular milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 54 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
Circular interpolation milling ⌀ Dmin 120 mm
Circular interpolation milling ⌀ Dmax 130 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 0.94 degrees
Ramping length L for αmax 50.94 mm
suitable indexable insert RPK.1204M0T
Pack of insert screws 219878 3 (15IP; 3.8 Nm)
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212018 66/6
EAN / GTIN 4062406576660
Manufacturer number 212018 66/6

Description

Version:

The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability.

Note:

ap max = 6.0 mm.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart