{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±15 % | |
Bit socket | D 6,3; F 6.3 | |
Overall length L | 107 mm | |
Blade length | 50 mm | |
set torque | 1.8 Nm | |
Release signalling | akustisk; haptisk | |
Trigger principle | Mechanical long travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | preset | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque screwdriver |
Article number | 211750 1,8 | |
EAN / GTIN | 4045197643865 | |
Manufacturer number | 211750 1,8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |