{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 10 mm | |
Adapter | Plain shank | |
Through-coolant | yes | |
External ⌀ d1 | 9.8 mm | |
Overall length L | 100 mm | |
Reach L1 | 48 mm | |
Shank ⌀ DS h6 | 16 mm | |
recommended tightening torque | 5 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 210569 10 | |
EAN / GTIN | 4045197557858 | |
Manufacturer number | 210569 10 |