• The item cannot be ordered due to missing prices.

Solid carbide torus cutter R1 0.1 2X12 mm

Article no.: 209716 2X12

Select article variation and quantity

⌀ DC × L1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: 0 / −0.005
  • No. of teeth Z: 2
  • Helix angle: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating Diamond
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ 0 / −0.005
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h5
    Through-coolant no
    Flute length Lc 2 mm
    Corner radius R1 0.1 mm
    Overhang length L1 incl. recess 12 mm
    Recess ⌀ D1 1.91 mm
    Overall length L 55 mm
    Shank ⌀ Ds 4 mm
    Colour ring black
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 209716 2X12
    EAN / GTIN 4062406187934
    Manufacturer number 209716 2X12

    Application Table

    PVDF GF20
    N
    200
    POM GF25
    N
    190
    PA 66 GF30
    N
    170
    PEEK GF30
    N
    150
    PTFE CF25
    N
    180
    PEEK CF30
    N
    160
    Honeycomb sandwich
    N
    350
    GRP
    N
    190
    GRP, CRP
    N
    190
    Graphite
    N
    340
    Hybrids
    N
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in fibre-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle α = 16°.
    Tolerances:
    • Corner radius: R1 = ±0.0025 mm
    • Neck ⌀: D1 = 0 / -0.01 mm

    Note:

    At greater tool overhang lengths, use a reduced value for ap!
    Values for:
    copying: ap = 0.10×D×ap korr
    side milling: ap = 0.20×D×ap korr
    To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
    e.g: vf = 18000 [rpm]× fz [mm/Z]× z

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart