• The item cannot be ordered due to missing prices.

Solid carbide dovetail milling cutter Form C 60° 25 mm

Article no.: 208030 25

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Type: N
  • Tolerance nominal ⌀: js14
  • Direction of infeed: horizontal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 1833
Type N
Tolerance nominal ⌀ js14
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
No. of teeth Z 8
Recess ⌀ D1 9 mm
Overall length L 67 mm
Shank ⌀ Ds 12 mm
Flute length Lc 10 mm
Feed fz in steel < 900 N/mm2 0.045 mm
Shank tolerance h6
Corner chamfer angle 60 degrees
Colour ring green
Shape C
Type of product Dovetail milling cutter

Identification numbers & Classifications

Article number 208030 25
EAN / GTIN 4062406397807
Manufacturer number 208030 25

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life.
Angular tolerance ±8 arc minutes.

Note:

Successor product to No. 208037.
For milling dovetails in tool making and machine building.
Feed at 50 % fz until full engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart