• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, short conical form α/2 = 81° PPC 12/100 mm

Article no.: 207553 12/100

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 5
    Helix angle 30 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.05×D for copy milling; 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy PPC
    Flute length Lc 1.7 mm
    Effective radius R2 100 mm
    Corner radius R1 4 mm
    Overall length L 100 mm
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in steel < 60 HRC 0.035 mm
    Feed fz for copy milling in steel < 60 HRC 0.04 mm
    Colour ring red
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207553 12/100
    EAN / GTIN 4062406286866
    Manufacturer number 207553 12/100

    Application Table

    Steel < 1400 N/mm²
    P
    200
    Steel < 55 HRC
    H
    170
    Steel < 60 HRC
    H
    150
    Steel < 65 HRC
    H
    110
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Innovative coating concept for machining hardened materials.
    High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.

    Recommendation:

    We recommend 0.05 to 0.2mm as an allowance for finishing operations.

    Note:

    R2 represents the effective radius on the tool.
    Cannot be reground!
    For surface machining and avoidance of interferences.
    Successor product to No. 207559.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart