• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, straight form PPC 10/60 mm

Article no.: 207520 10/60

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 5
    Spacing of the cutters unequal spacing
    Helix angle 30 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Machining strategy PPC
    Flute length Lc 21.5 mm
    Effective radius R2 60 mm
    Corner radius R1 1 mm
    Overhang length L1 incl. recess 30 mm
    Recess ⌀ D1 8 mm
    Overall length L 72 mm
    Shank ⌀ Ds 10 mm
    Feed fz for side milling in steel < 900 N/mm2 0.06 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.08 mm
    Colour ring green
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207520 10/60
    EAN / GTIN 4045197922618
    Manufacturer number 207520 10/60

    Application Table

    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    Steel < 55 HRC
    H
    90
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    300
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.

    Recommendation:

    As an oversize for finishing operations we recommend 0.05 to 0.2 mm.

    Note:

    R2 represents the effective radius on the tool.
    Cannot be reground!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart