This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide torus cutter, TiAlN, ⌀ e8 DC / RS1: 2/0,2mm

Article no.: 206140 2/0,2

Select article variation and quantity

⌀ e8 DC / RS1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 3 mm
Corner radius R1 0.2 mm
Overhang length L1 incl. recess 8 mm
Recess ⌀ D1 1.8 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
L2 20 mm
Feed fz for side milling in steel < 900 N/mm2 0.011 mm
Feed fz for copy milling in steel < 900 N/mm2 0.013 mm
Shank tolerance h6
Colour ring without
Type of product Torus cutter

Identification numbers & Classifications

Article number 206140 2/0,2
Manufacturer number 206140 2/0,2

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 900 N/mm²
P
155
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
65
Steel < 60 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double relief ground side clearance angle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart