• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill HPC, DLC, ⌀ e8 DC: 10mm

Article no.: 205266 10
New product

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material Solid carbide
Standard Works standard
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy HPC
Flute length Lc 30 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 9.5 mm
Overall length L 80 mm
Shank ⌀ Ds 10 mm
Corner rounding rv 0.32 mm
Feed fz for slot milling in short-chipping aluminium 0.12 mm
Feed fz for side milling in short-chipping aluminium 0.14 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205266 10
EAN / GTIN 4067263130475
Manufacturer number 205266 10

Application Table

Aluminium
N
450
Aluminium (short chipping)
N
400
Alu > 10% Si
N
380
PA 66
N
120
PEEK
N
100
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.
Up to 2 × D into solid material at very high feed rates and smooth cutting action.
Ramping capability up to 45°.
Very high feed rates when plunging vertically, thanks to special plunging geometry.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart