• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 10 mm

Article no.: 202281 10

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy TPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 9.2 mm
Overall length L 95 mm
Shank ⌀ Ds 10 mm
Shank form HA
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.054 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202281 10
EAN / GTIN 4045197773302
Manufacturer number 202281 10

Application Table

Aluminium
N
130
Aluminium (short chipping)
N
100
Alu > 10% Si
N
85
PMMA acrylic
N
125
PE-HD
N
90
PA 66
N
100
PEEK
N
80
PF 31
N
70
Honeycomb sandwich
N
100
Cu
N
70
CuZn
N
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
With double chip-breaker for exemplary chip formation.

Note:

ae max = 0.12×D for TPC machining.
hmax: The values stated in the table are maximum values.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart