• The item cannot be ordered due to missing prices.

Solid carbide slot drill, DLC, ⌀ h10 DC: 3mm

Article no.: 201045 3

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 1
Helix angle 26 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 12 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.008 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201045 3
EAN / GTIN 4045197706379
Manufacturer number 201045 3

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Large flutes for unobstructed swarf evacuation.
Special geometry for machining aluminium.
With the latest generation of DLC coating sp2.

Application:

Especially for milling aluminium, plunging and contour milling.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide slot drill, DLC, ⌀ h10 D<sub>C</sub>: 3mm

Solid carbide slot drill, DLC, ⌀ h10 DC: 3mm

Overall length L 50 mm 50 mm 38 mm 38 mm 38 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 3 mm 3 mm 3 mm 3 mm 3 mm
Flute length Lc 12 mm 12 mm 12 mm 12 mm 12 mm
Type W W N H H
Shank ⌀ Ds 3 mm 3 mm 3 mm 3 mm 3 mm
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart