{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 400 mm | |
TPI | 10 | |
Tool material | bimetal | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171100 400/10 | |
EAN / GTIN | 7311518113896 | |
Manufacturer number | 3809-400-32-1.60-10 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade, bimetal, Length L / TPI: 400/10 |
|||
Width | 32 mm | 32 mm | 32 mm |
Length L | 400 mm | 400 mm | 400 mm |
Tool material | bimetal | HSS | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm |
Thickness | 1.6 mm | 1.6 mm | 2 mm |
TPI | 10 | 10 | 10 |
Tooth type | normal | normal | normal |