{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 52 mm | |
Overhang L1 | 120 mm | |
Overall length L | 170 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 16 | |
EAN / GTIN | 4045197251459 | |
Manufacturer number | 163500 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine reamer H7 16 mm |
||||||
Overhang L1 | 120 | 123 | 123 | 124 | 127 | 127 |
Colour ring | without | green | without | without | without | without |
Nominal ⌀ DC | 16 | 16 | 16 | 16 | 16 | 16 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Feed f in steel < 750 N/mm2 | 0.3 | 0.3 | 0.3 | 0.3 | 0.2 | 0.2 |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.2 ;0.3 | 0.1 ;0.3 | 0.2 ;0.3 | 0.2 ;0.3 | 0.2 ;0.3 | 0.2 ;0.3 |