• The item cannot be ordered due to missing prices.

Counterbore without pilot 20 mm

Article no.: 156520 20

Select article variation and quantity

Countersink ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 375
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Counterbore ⌀ 20 mm
Tool material HSS
Standard DIN 375
Shank Morse taper
for screw size M12
Hole ⌀ a 5 mm
Overall length L 140 mm
Morse taper MT 2
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Counterbore

Identification numbers & Classifications

Article number 156520 20
EAN / GTIN 4045197088031
Manufacturer number 156520 20

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 

Description

Version:

Multi-edged, spiral fluted counterbore with recess in face for fitting various pilots. Pilot is clamped with a screw in the counterbore.

Application:

One counterbore can be used for several pilot holes of different diameters due to the interchangeable pilots.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
The dimensions relate to screws DIN 912, 6912, 7984 and ISO 1207. However, with an appropriate pilot, a counterbore can be used for other screw sizes or counterbore / pilot diameter combinations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart