{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 4.6 mm | |
Coating | uncoated | |
Pin ⌀ | 2,4 mm | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Norm | DIN 373 | |
Shank | Plain shank | |
Countersink angle | 180 degrees | |
for screw size | M2.2 | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4.6 mm | |
Feed f in steel < 500 N/mm2 | 0.07 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 2.4 mm | |
Step height L1 1st step with chamfer | 2.5 mm | |
Cutter length lc | 10 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number | 155700 4,6X2,4 | |
EAN / GTIN | 4045197462886 | |
Manufacturer number | 155700 4,6X2,4 |