{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 17 | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | blue | |
Type of product | Stepped drill and countersink |
Article number | 150381 17 | |
EAN / GTIN | 4045197086457 | |
Manufacturer number | 150381 17 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Countersink set No. 150378 in a case 90° 17 |
|||||
Number of countersinks | 17 | 17 | 17 | 17 | 17 |
Coating | uncoated | TiAlN | uncoated | TiCN | uncoated |
Colour ring | blue | green | without | blue | without |
Countersink tip angle | 90 | 90 | 90 | 90 | 90 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS E | HSS | HSS | HSS E | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |