{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 31 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4.2 mm | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 12 mm | |
for countersunk screws DIN 7991 | M16 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 31 | |
EAN / GTIN | 4045197086013 | |
Manufacturer number | 150180 31 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Countersink 90° 31 mm |
|||
Coating | TiN | TiCN | AlTiCN |
Colour ring | green | blue | blue |
Through-coolant | no | no | no |
Countersink tip angle | 90 | 90 | 90 |
Norm | DIN 335 C | DIN 335 C | DIN 335 C |
Shank tolerance | h9 | h9 | h9 |
smallest countersink ⌀ for holes from | 4.2 | 4.2 | 4.2 |