{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | All-steel | |
Capacity □ | 4.6 mm - 8 mm | |
for hand taps DIN 352 | M4.5 − M12 | |
Spare jaws No. 148710 size | 110 | |
Overall length | 300 mm | |
Type of product | Pin vice |
Article number | 149000 300 | |
Manufacturer number | 149000 300 |