• The item cannot be ordered due to missing prices.

Pipe thread cutting set in a plastic case, for parallel pipe threads: G1/8-1

Article no.: 145905 G1/8-1

Select article variation and quantity

for parallel pipe threads Unit price incl. VAT

Availability

  • Thread type: G
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type G
Flank angle 55 degrees
for parallel pipe threads G1/8 - G1
Type of product Die

Identification & Classification

Article number 145905 G1/8-1
EAN / GTIN 4045197878564
Manufacturer number 145905 G1/8-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy plastic case with carrying handle and 2 catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. For more detailed descriptions of the content see individual products.

Application:

For Whitworth parallel pipe threads DIN ISO 228/1

Content:

1 set each hand tap No. 130550: Size 5.5
1 each die No. 142050: Size 1/8; 1/4; 3/8; 1/2; 3/4; 1
1 each adjustable tap wrench No. 148410: Size 3; 5
1 each die stock No. 149310: Size 30×11; 38×10; 45×14; 55×16; 65×18
1 screwdriver No. 664122: Size 5.5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart