• The item cannot be ordered due to missing prices.

Thread cutting set with tap sets, 3 pieces M3-20

Article no.: 145112 M3-20

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type M
    Flank angle 60 degrees
    for metric threads M3 - M20
    Length 602 mm
    Width 480 mm
    Height 63 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 145112 M3-20
    EAN / GTIN 4062406299903
    Manufacturer number 145112 M3-20

    Description

    Version:

    Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored in its own holder and immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

    Content:

    1 each tap set, 3 pieces, No. 130150: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
    1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
    1 each adjustable tap wrench No. 148410: Size 1.1/2; 3
    1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×14; 45×18
    1 thread gauge No. 477000: Size M/W
    1 screwdriver No. 664300: Size 3×60
    1 tap wrench with ratchet No. 148700: Size 85; 110

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Thread cutting set with tap sets, 3 pieces M3-20

    Thread cutting set with tap sets, 3 pieces M3-20

    Width 480 256
    Flank angle 60 60
    for metric threads M3 - M20 M3 - M20
    Thread type M M
    Height 63 63
    Length 602 532
    Type of product Die Die

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart