This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set of taps and dies with tap sets, 3 pieces M3-12

Article no.: 145110 M3-12
  • Thread type: M
  • Flank angle: 60

Product details

Technical Data

Thread type M
Flank angle 60 degrees
for metric threads M3 − M12
Type of product Die

Identification numbers & Classifications

Article number 145110 M3-12
Manufacturer number 145110 M3-12

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored in its own holder and immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

Content:

1 each tap set, 3-piece, No. 130150: Size M3; M4; M5; M6; M8; M10; M12
1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12
1 each jobber drill No. 114150: Size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2
1 each adjustable tap wrench No. 148400: Size 1; 2
1 tap wrench with ratchet No. 148700: Size 85
1 each die stock No. 149300: Size 20×5; 20×7; 25×9; 30×11; 38×14
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart