• The item cannot be ordered due to missing prices.

Die HSS-E, MF: 36X3

Article no.: 141055 36X3

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M36×3
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 3 mm
External ⌀ 65 mm
Height 18 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 36X3
EAN / GTIN 4062406223861
Manufacturer number 141055 36X3

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Ausführung:

Geschlossene, vorgeschlitzte Form; mit beidseitigem Schälanschnitt.
2 Gang Anschnitt. Geläppt und nitriert, Spanwinkel ca. 15°. Für rostbeständige und hochfeste Stähle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart