{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Gewindegröße | 1/16-27 NPT | |
Beschichtung | TiAlN | |
Gewindeart | NPT | |
Flank angle | 60 degrees | |
Schneidstoff | solid carbide | |
Standard | ANSI B 1.20.1 | |
Taper ratio | 1:16 | |
Schaft | DIN 6535 HA with h6 | |
Innenkühlung | yes | |
Application for type of drilling | Blind hole; Through hole | |
Spacing of the cutters | unequal spacing | |
Schneidrichtung | right-hand | |
Gewindesteigung | 0.941 mm | |
Gänge pro Zoll | 27 | |
Nominal ⌀ DC | 5.39 mm | |
Flute length Lc | 8.93 mm | |
Shank length Ls | 36 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
No. of teeth Z | 4 | |
Feed fz in steel < 750 N/mm2 | 0.08 mm | |
Gewindeprofil | Full profile | |
Thread ⌀ | 7.9 mm | |
Schafttoleranz | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Innen-/Außenanwendung | Internal | |
Type of product | thread milling cutter |
Article number | 139729 1/16-27 | |
EAN / GTIN | 4062406058142 | |
Manufacturer number | 139729 1/16-27 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |