• The item cannot be ordered due to missing prices.

GARANT Master TM plain shank thread mill with countersink 2×D, TiAlN, MF: 4X0,5

Article no.: 139682 4X0,5

Select article variation and quantity

MF Unit price incl. VAT

Availability

  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4×0.5
Coating TiAlN
Thread type MF; MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Thread pitch 0.5 mm
Nominal ⌀ DC 3.29 mm
Flute length Lc 8.25 mm
Shank length Ls 36 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 4.5 mm
Programming value for countersink L1 8.86 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Countersink angle 90 degrees
Feed fz in steel < 750 N/mm2 0.02 mm
Thread profile Partial profile
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 8.25 mm
Series Master TM
Type of product thread milling cutter

Identification & Classification

Article number 139682 4X0,5
EAN / GTIN 4045197956910
Manufacturer number 139682 4X0,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Advantage:

Incorporating a countersink profile for a 90° countersink and thread milling in a single operation.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139682 + 129100 HB
Order HE shank: with No. 139682 + 129100 HE

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart