• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G3/4

Article no.: 137805 G3/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Taper lead form: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size G3/4
Coating AlTiX
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 5156
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 26.44 mm
Overall length L 140 mm
Shank ⌀ Ds 20 mm
Shank square □ 16 mm
Tapping hole ⌀ 24.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 66.1 mm
Type of product Tap

Identification numbers & Classifications

Article number 137805 G3/4
EAN / GTIN 4045197901132
Manufacturer number 137805 G3/4

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G3/4

GARANT Master Tap machine tap HSS-E-PM Form C, AlTiX, G: G3/4

Flank angle 55 degrees 55 degrees 55 degrees 55 degrees
Thread ⌀ 26.44 mm 26.44 mm 26.44 mm 26.44 mm
Thread type G G G G
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 16 mm 16 mm 16 mm 16 mm
Cutting direction right-hand right-hand right-hand right-hand
Application for type of drilling up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2.5×D for blind holes up to 2×D for blind holes

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart