{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1 | |
Coating | DLC | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Works standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | E | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 11 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Helix angle characteristic | unequal spacing | |
Number of clamping slots | 3 | |
Colour ring | yellow | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 36 mm | |
Type of product | Taps |
Article number | 136230 12X1 | |
EAN / GTIN | 4067263830597 | |
Manufacturer number | 136230 12X1 |