• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM M2

Article no.: 135750 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2
    Coating nitrided
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 15 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2×D for blind holes
    Cutting direction right-hand
    Thread pitch 0.4 mm
    Overall length L 45 mm
    Shank ⌀ Ds 2.8 mm
    Shank square □ 2.1 mm
    Tapping hole ⌀ 1.6 mm
    Thread ⌀ 2 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring pink
    Number of cutting edges Z 3
    Thread depth 4 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 135750 M2
    EAN / GTIN 4045197077387
    Manufacturer number 135750 M2

    Application Table

    Steel < 900 N/mm²
    P
    18
    Steel < 1100 N/mm²
    P
    9
    Steel < 1400 N/mm²
    P
    3
    Ti > 850 N/mm²
    S
    4
    Oil
     
    wet maximum
     

    Description

    Version:

    Sturdy design, with 15° right-hand chip flutes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart