• The item cannot be ordered due to missing prices.

Machine tap extra long HSS-E M8

Article no.: 134660 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 140 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 134660 M8
EAN / GTIN 4045197075789
Manufacturer number 134660 M8

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

With extra long shank.
≤ M10:Shank to DIN 371;
≥ M12:
Shank to DIN 376.

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap extra long HSS-E M8

Machine tap extra long HSS-E M8

Number of cutting edges Z 3 3 3
Number of clamping slots 3 3 3
Type of threading tool Machine tap for conventional machining Machine tap for conventional machining Machine tap for conventional machining
Overall length L 140 56 90
Thread size M8 M8 M8
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Cutting direction right-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart