• The item cannot be ordered due to missing prices.

Machine tap HSS-E M8

Article no.: 132645 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Thread size M8
    Coating vaporised
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 1.25 mm
    Overall length L 90 mm
    Shank ⌀ Ds 8 mm
    Shank square □ 6.2 mm
    Tapping hole ⌀ 6.8 mm
    Thread ⌀ 8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 24 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132645 M8
    EAN / GTIN 4045197648914
    Manufacturer number 132645 M8

    Application Table

    Aluminium (short chipping)
    N
    11
    Steel < 500 N/mm²
    P
    12
    Steel < 750 N/mm²
    P
    8
    Steel < 900 N/mm²
    P
    7
    Steel < 1100 N/mm²
    P
    4
    INOX < 900 N/mm²
    M
    4
    CuZn
    N
    12
    Uni
     
    Oil
     

    Description

    Version:

    With spiral point.
    Tolerance class: ISO 2 6H

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Machine tap HSS-E M8

    Machine tap HSS-E M8

    Number of cutting edges Z 3 3 3
    Coating vaporised vaporised TiN
    Colour ring green green green
    Overall length L 90 90 90
    Through-coolant no no no
    Cutting direction right-hand right-hand right-hand
    Shank ⌀ Ds 8 8 8

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart