• The item cannot be ordered due to missing prices.

Hand tap, single Second tap, uncoated, M: M18

Article no.: 130170 M18

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M18
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 80 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 15.5 mm
Thread ⌀ 18 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 130170 M18
EAN / GTIN 4045197065858
Manufacturer number 130170 M18

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Size M2.3 and M2.6 to old DIN profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap, single Second tap, uncoated, M: M18

Hand tap, single Second tap, uncoated, M: M18

Coating uncoated uncoated uncoated uncoated
Overall length L 80 mm 80 mm 80 mm 95 mm
Thread size M18 M18 M18 M18
Shank square □ 11 mm 11 mm 11 mm 11 mm
Cutting direction right-hand right-hand right-hand right-hand
Tool material HSS HSS HSS HSS
Shank ⌀ Ds 14 mm 14 mm 14 mm 14 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart