• The item cannot be ordered due to missing prices.

Left-hand thread through hole machine tap, uncoated, MF: M15X1,75

Article no.: 130001 M15X1,75
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Tipo di filettatura: MF-LH
  • Flank angle: 60
  • Materiale da taglio: HSS E
  • Normativa: DIN 376
  • Thread standard: DIN 13
Regrinding service
Original regrinding for original performance - Reduce your costs now with our professional regrinding service. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Misura del filetto M15×1,75
Coating uncoated
Tipo di filettatura MF-LH
Flank angle 60 degrees
Materiale da taglio HSS E
Normativa DIN 376
Thread standard DIN 13
Classe di tolleranza ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0,05; 6H +0,10; 6H +0,20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction left-hand
Passo della filettatura 1,75 mm
Lunghezza complessiva L 110 mm
⌀ Codolo Ds 12 mm
Quadro del codolo □ 9 mm
⌀ Preforo 13,25 mm
⌀ Filettatura 15 mm
Type of threading tool Machine tap for conventional machining
Numero di scanalature per i trucioli 3
Colour ring without
Numero taglienti Z 3
Profondità filettatura 45 mm
Type of product Tap

Identification numbers & Classifications

Article number 130001 M15X1,75
EAN / GTIN 4062406001209
Manufacturer number 130001 M15X1,75

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Nota:

Quantità minima d’ordine: 2 pezzi
Consegna: 35 giorni
Lavorazione speciale – restituzione esclusa

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart