{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 7.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 96.9 mm | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 7,4 | |
EAN / GTIN | 4062406091644 | |
Manufacturer number | 123304 7,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 7,4 mm |
||||||
Coating | TiAlN | DLC | DLC | TiAlN | TiAlN | TiAlN |
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Colour ring | green | yellow | yellow | green | green | green |
Overall length L | 146 mm | 146 mm | 146 mm | 146 mm | 146 mm | 146 mm |
Through-coolant | yes, with 25 bar | Yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, to 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm |
Shank | DIN 6535 HB | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 |