{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 3.6 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 14.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.06 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122490 3,6 | |
EAN / GTIN | 4067263004035 | |
Manufacturer number | 122490 3,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 3,6mm |
||||
Coating | AlTiN | TiN | TiAlN | TiAlSiN |
Version | 4×D | 4×D | 4×D | 4×D |
Colour ring | blue | green | green | pink |
Overall length L | 62 mm | 62 mm | 62 mm | 62 mm |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Twist Drill | Jobber drill | Jobber drill | Jobber drill |