{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 8.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Feed f in steel < 60 HRC | 0.12 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122372 8,5 | |
EAN / GTIN | 4045197971623 | |
Manufacturer number | 122372 8,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, Weldon shank DIN 6535 HB 8,5 mm |
||||||
Colour ring | red | blue | green | yellow | green | pink |
Overall length L | 89 | 89 | 89 | 89 | 89 | 89 |
Nominal ⌀ DC | 8.5 | 8.5 | 8.5 | 8.5 | 8.5 | 8.5 |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 | 135 | 135 | 135 | 140 | 140 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |
recommended maximum drilling depth L2 | 34.3 | 34.3 | 34.3 | 34.3 | 34.3 | 34.3 |