{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / 0.004 | |
Number of cutting edges Z | 2 | |
Point angle | 130 degrees | |
recommended maximum drilling depth L2 | 9.9 mm | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 13 mm | |
Overall length L | 42 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121220 2,1 | |
EAN / GTIN | 4045197353337 | |
Manufacturer number | 121220 2,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC micro-drill 2,1 mm |
||||
Semi-Standard | yes | yes | yes | yes |
Nominal ⌀ DC | 2.1 | 2.1 | 2.1 | 2.1 |
Shank | Parallel shank to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 130 | 135 | 140 | 140 |
Tolerance nominal ⌀ | 0 / 0.004 | h7 | h7 | h7 |
recommended maximum drilling depth L2 | 9.9 | 16.9 | 9.4 | 16.9 |