{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 60 mm | |
Tool material | Carbide | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 119000 60 | |
EAN / GTIN | 4014586240473 | |
Manufacturer number | 63127134016 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Carbide core drill Depth of cut 35 mm 60 mm |
||||
⌀ tolerance | −0.05 / 0.1 | −0.05 / 0.1 | −0.05 / 0.15 | |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 60 | 60 | 60 | 60 |
Shank | Three drive flats shank | Three drive flats shank | Three drive flats shank | |
Tool material | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 13 | 13 | 10 | |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |