• The item cannot be ordered due to missing prices.

Carbide core drill Depth of cut 30 mm 23 mm

Article no.: 118780 23

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 23 mm
Coating TiAlN
Tool material Carbide
Standard Manufacturer’s standard
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118780 23
EAN / GTIN 4045197514691
Manufacturer number 118780 23

Application Table

Aluminium (short chipping)
N
80
Alu > 10% Si
N
75
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
20
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
GG
K
20
GGG
K
15
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Suitable for all popular magnetic core drilling machines. Very good cutting properties due to optimised cutting edge geometry. Easy to regrind. With Weldon shank - ⌀ 19 mm.
Carbide with special TiAlN coating long tool life and outstanding cutting performance.

Application:

On mobile magnetic drilling machines or stationary pillar drilling machines to produce large holes in steel construction. The core drill cuts only a thin material ring. The drilled core is ejected by a spring loaded ejector pin.

Supplied with:

Without ejector pin.

Note:

For the lubrication of core drills, we recommend high performance cutting oil (see No. 084210).

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill Depth of cut 30 mm 23 mm

Carbide core drill Depth of cut 30 mm 23 mm

⌀ tolerance −0.05 / 0.1 −0.05 / 0.1 −0.05 / 0.15
Colour ring without without without without
Nominal ⌀ DC 23 23 23 23
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Carbide Carbide Carbide Carbide
Shank ⌀ 10 10 10
Type of product Hole saw Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart