{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | no | |
Colour ring | red | |
Type of product | Jobber drill |
Article number |
115300 1-6
Copy |
|
EAN / GTIN |
4045197024848
Copy |
|
Manufacturer number |
115300 1-6
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |